Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.75, High Carb Stl
Mfr # 1NDU8
Zoro # G0639834
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.75
- For Hole Size 1.5
- Thickness 0.06 in
- Overall Height 0.102 in
Product Information
- Brand Zoro Select
- MFR # 1NDU8
- Zoro # G0639834
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.5 |
Overall Height | 0.102 in |
Min. Inside Dia. | 0.755 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.06 in |
Load @ Deflection (Lbs.) | 387 to 523 |
Deflection @ Load | 0.021 in |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 774 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.755 In, Max Outside Dia 1.500 In, Thickness 0.060 In, Overall Height 0.102 In, Load 460 Lbs, Deflection @ Load 0.021 In, Flat Load 375 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Storeroom (MLX82-SR-26D-IC)
- MASTER LOCK Master Lock 643D 1.56 in. Aluminum Luggage Combination Lock (809394)
- ZORO SELECT Corner Brace, Steel, 1 1/2 Wx1 1/2 In L (1WDF1)
- PEMKO Door Bottom Sweep, 3 ft. (315DN36)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Belle, 0.75, High CS, PK12 (1NDV1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU4)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX1)
- ZORO SELECT Disc Spring, Wave, 1.1875, High CS, PK25 (1UAD5)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- Zoro Select Disc Springs