Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.6875, High CS, PK6
Mfr # 1NDT7
Zoro # G3477284
product price: $8.19
/pk 6, $1.37/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.6875
- For Hole Size 2
- Thickness 0.125 in
- Overall Height 0.161 in
Product Information
- Brand Zoro Select
- MFR # 1NDT7
- Zoro # G3477284
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.6875 |
For Hole Size | 2 |
Overall Height | 0.161 in |
Min. Inside Dia. | 0.687 in |
Max. Outside Dia. | 2 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.125 in |
Load @ Deflection (Lbs.) | 2072 to 2803 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.029 in |
Calculated Load @ Flat (Lbs.) | 3136 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.687 In, Max Outside Dia 2.000 In, Thickness 0.125 In, Overall Height 0.161 In, Load 2100 Lbs, Deflection @ Load 0.029 In, Flat Load 6686 Lbs, Meets/Exceeds ASTM-A684, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 010-173 Gas Spring - 13.98" Ext Length, 5.47" Stroke Rod Length, 40 lb. P1 Force (010-173)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- ZORO SELECT O-Ring, Buna N, 44mm OD, PK25 (1CUZ9)
- UNCLE MIKES Radio Case, Black (89060)
- ZORO SELECT Disc Spring, Curved, 0.5, High CS, PK10 (1UAJ8)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDX2)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK6 (1NEK3)
- ZORO SELECT Disc Spring, Wave, 0.3125, High CS, PK25 (1UAB8)
- ZORO SELECT Disc Spring, Belle, 0.1875, High CS, PK12 (1NCV4)
- ZORO SELECT Disc Spring, Curve, 0.75, HighCarb Stl, PK10 (1UAK2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ2)
- Zoro Select Disc Springs