Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.3125,302 SS, PK12
Mfr # 1NEE4
Zoro # G1724685
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.3125
- For Hole Size 1
- Thickness 0.09 in
- Overall Height 0.102 in
Product Information
- Brand Zoro Select
- MFR # 1NEE4
- Zoro # G1724685
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 1 |
Overall Height | 0.102 in |
Min. Inside Dia. | 0.344 in |
Max. Outside Dia. | 1 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.09 in |
Load @ Deflection (Lbs.) | 1032 to 1396 |
Calculated Load @ Flat (Lbs.) | 1499 |
Item | Disc Spring |
Deflection @ Load | 0.01 in |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.344 In, Max Outside Dia 1.000 In, Thickness 0.090 In, Overall Height 0.102 In, Load 1040 Lbs, Deflection @ Load 0.010 In, Flat Load 1499 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: LABEL-IT TAG W/RING, WHITE, PK 25 (LKL-28329)
- MAKITA Makita 232221-8 Leaf Spring A (232221-8)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE2)
- ZORO SELECT Disc Spring, Belle, 0.1875, High CS, PK12 (1NCV4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED8)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- Zoro Select Disc Springs