Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.3125,302 SS, PK12
Mfr # 1NEE1
Zoro # G1407856
product price: $8.79
/pk 12, $0.73/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.3125
- For Hole Size 0.6875
- Thickness 0.052 in
- Overall Height 0.068 in
Product Information
- Brand Zoro Select
- MFR # 1NEE1
- Zoro # G1407856
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.6875 |
Overall Height | 0.068 in |
Min. Inside Dia. | 0.328 in |
Max. Outside Dia. | 0.687 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.052 in |
Load @ Deflection (Lbs.) | 620 to 838 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Deflection @ Load | 0.013 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 892 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.328 In, Max Outside Dia 0.687 In, Thickness 0.052 In, Overall Height 0.068 In, Load 630 Lbs, Deflection @ Load 0.013 In, Flat Load 892 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Maximum Security Chain, 1/2" Chain Dia (00715)
- ACROVYN Corner Guard, 1-1/2" W, Mission White (VA2008F933N)
- ZORO SELECT Hook, Storage, 11 In (4PB78)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Disc Spring, Wave, 0.4375, High CS, PK25 (1UAC1)
- ZORO SELECT Disc Spring, Wave, 1, High Carb Stl, PK25 (1UAD3)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE4)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT3)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAJ9)
- Zoro Select Disc Springs