Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 4.9 lb. Pull
Mfr # 2VAF4
Zoro # G2539476
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Sintered Neodymium
- Casing Material Nickel Plating
- Max. Pull 4.9 lb
- Thickness 0.25 in
Product Information
- Brand Zoro Select
- MFR # 2VAF4
- Zoro # G2539476
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Sintered Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 4.9 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Stability Temp. | 300 Degrees F |
Description
Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plating, Max. Pull 4.9 lb, Thickness 0.25 in, Diameter 1/4 in, Stability Temp. 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 129, Buna N, 0.1 In., PK50 (1RHF2)
- HAGER Bright Brass Bracket 66013 (056320)
- BERENSON Advantage Wire Pulls 3 inch CC Matte Black Steel Pull (6129-2055-P)
- TRIMLITE 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2168pri8401LH10B4916)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE4)
- ZORO SELECT Disc Magnet, Neodymium, 4.9 lb. Pull (2VAE9)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 4 lb. Pull (6YA63)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ZORO SELECT Shielded Magnet, Neodymium, 7 lb. Pull (10E832)
- Zoro Select Rare Earth Magnets