Shop All Rare Earth Magnets
Zoro Select
Disc Magnet, Neodymium, 4.3 lb. Pull
Mfr # 2VAE5
Zoro # G0495643
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15/32 in
- Material Sintered Neodymium
- Casing Material Nickel Plated
- Max. Pull 4.6 lb
- Thickness 0.118 in
Product Information
- Brand Zoro Select
- MFR # 2VAE5
- Zoro # G0495643
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 15/32 in |
Details
Material | Sintered Neodymium |
Casing Material | Nickel Plated |
Max. Pull | 4.6 lb |
Thickness | 0.118 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Description
Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plated, Max. Pull 4.6 lb, Thickness 0.118 in, Diameter 15/32 in, Stability Temp. 176 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Handle Screen Door 12324 (A 108)
- AMEROCK BP76312CSG10-10PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-10PACK)
- APOLLO TILE Antiek 2.58 in. x 7.9 in. Glossy Green Ceramic Subway Wall and Floor Tile 5.38 sq. ft./case, 38PK (MOD88CEL258A)
- PRIME-LINE Drawer and Cabinet Lock, 1-1/8 in., Diecast, Stainless Steel, 13/16 in (U 9945KA)
- ZORO SELECT Round Base Post Magnet, 25 lb. (3DYA4)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull (10E803)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread (K0553.15)
- Zoro Select Rare Earth Magnets