Shop All Retrieving Tools
Zoro Select
Disc Magnet, 0.8 lb. Pull, PK51
Mfr # 10E781
Zoro # G4119823
product price: $9.89
/pk 51, $0.19/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stability Temp. 400 Degrees F
- Material Ceramic 8
- Max. Pull 0.8 lb
- Overall Height 13/64 in
- Thickness 0.197 in
Product Information
- Brand Zoro Select
- MFR # 10E781
- Zoro # G4119823
- Country of Origin China
- Category Retrieving Tools
Dimensions
Overall Height | 13/64 in |
Diameter | 3/4 in |
Details
Item | Disc Magnet |
Stability Temp. | 400 Degrees F |
Material | Ceramic 8 |
Max. Pull | 0.8 lb |
Thickness | 0.197 in |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Ceramic 8, Max. Pull 0.8 lb, Thickness 0.197 in, Overall Height 13/64 in, Diameter 3/4 in, Stability Temp. 400 Degrees F, Package Quantity 51
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Flexible Router Guide (FSI-218630)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- MIDWEST RAKE Magic Trowel, Smoother, 24" L (47418)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- ZORO SELECT Disc Magnet, Neodymium, 6 lb. Pull, PK3 (7047)
- ZORO SELECT North South Mag, Neo, 1.8 lb. Pull, PK12 (10E763)
- ZORO SELECT South Pole Magnet, Neo, 3.3 lb. Pull, PK10 (10E738)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- ZORO SELECT North Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E735)
- MAG-MATE Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In (622)
- Zoro Select Inspection and Retrieving Tools