Shop All Back Up Pads
Zoro Select
Disc Backup Pad, 2" dia., 30, 000 Max. RPM, Density: Hard
Mfr # 08834164643
Zoro # G4831589
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TR
- Back Mounting Type Steel Shank
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Product Information
- Brand Zoro Select
- MFR # 08834164643
- Zoro # G4831589
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Overall Width | 2 in |
Overall Diameter | 2 in |
Overall Length | 2 1/2 in |
Details
Item | Quick Change Disc Backup Pad |
Face Mounting Type | TR |
Back Mounting Type | Steel Shank |
Max. RPM | 30,000 RPM |
Density | Hard |
Vacuum Hole Design | Non-Vacuum |
Body Material | Rubber |
Maximum Operating Speed | 30,000 RPM |
Backup Pad Shape | Round |
Abrasive Mounting Quick Change System | TR |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Mount Type | Quick Change |
Color | Black |
Product Type | Disc Backup Pad |
Connector Type | Straight Shaft |
Device Material | Rubber |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Medium, Single Angle (02285)
- MAGIC SLIDERS Sliding Discs 4Pk (04110)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- ZORO SELECT Backup Pad, 1-1/2" dia., 30,000 Max. RPM (08834161174)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164624)
- ZORO SELECT Disc Backup Pad, 5" dia., 10,000 Max. RPM (08834168967)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164198)
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- ZORO SELECT Backup Pad, 4-1/2" dia., 10,000 Max. RPM (05539562718)
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 7" X 5/8-11" White (15M008)
- Zoro Select Back Up Pads