Shop All Back Up Pads
Zoro Select
Disc Backup Pad, 2" dia., 30,000 Max. RPM
Mfr # 08834164198
Zoro # G4881550
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TS
- Back Mounting Type Steel Shank
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Product Information
- Brand Zoro Select
- MFR # 08834164198
- Zoro # G4881550
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Back Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Overall Length | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Quick Change Disc Backup Pad |
Face Mounting Type | TS |
Back Mounting Type | Steel Shank |
Max. RPM | 30,000 RPM |
Density | Medium |
Vacuum Hole Design | Non-Vacuum |
Body Material | Rubber |
Maximum Operating Speed | 30,000 RPM |
Backup Pad Shape | Round |
Color | Black |
Abrasive Mount Type | Quick Change |
Product Type | Disc Backup Pad |
Abrasive Mounting Quick Change System | TS |
Connector Type | Straight Shaft |
Number of Vacuum Holes | Non-Vacuum |
Device Material | Rubber |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNS606 Solid End Brush. .750" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS606)
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (9A-232-240)
- WEILER CW, 7" x 0.045" x 7/8", A60TWB (56275)
- ZORO SELECT Disc Backup Pad, 2" dia., 30, 000 Max. RPM, Density: Hard (08834164643)
- ZORO SELECT Backup Pad, 1-1/2" dia., 30,000 Max. RPM (08834161174)
- ZORO SELECT Backup Pad, 4-1/2" dia., 10,000 Max. RPM (05539562718)
- ZORO SELECT Disc Backup Pad, 3" dia., 30, 000 rpm (08834164036)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164624)
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- MILWAUKEE TOOL 6" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-6330)
- Zoro Select Back Up Pads