Shop All Relay Accessories
Zoro Select
DIN Mounting Track, Aluminum, 39.37 In. L
Mfr # 18Z758
Zoro # G4568435
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 35mm DIN Rail
- Width (In.) 1.38 in
- Length (In.) 39.37 in
- For Use With DIN Rail Mount Products
- Depth (In.) 0.31 in
Product Information
- Brand Zoro Select
- MFR # 18Z758
- Zoro # G4568435
- UPC # 190735394137
- Country of Origin China
- Category Relay Accessories
Dimensions
Width (In.) | 1.38 in |
Length (In.) | 39.37 in |
Depth (In.) | 0.31 in |
Depth | 0.31 in |
Height | 7.88 mm |
Length | 1 m |
Width | 35 mm |
Width (metric) | 35 mm / GRAINGER APPROVED |
Details
Type | 35mm DIN Rail |
Item | Mounting Track |
For Use With | DIN Rail Mount Products |
Function | Provides for Quick Installation and Removal of Relays and Sockets |
Cover Material | Aluminum |
Mounting Style | DIN Rail |
Material | Aluminum |
Product Type | Mounting Track |
Number of Pieces | 1 |
Description
Mounting Track, For Use With DIN Rail Mount Products, Height 7.88 mm, Length 1 m, Width 35 mm, Material Aluminum, Number of Pieces 1, Product Type Mounting Track, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Marine Interior (CR16277)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 15 ft, White (PS-415-HGULTRA)
- INTERMATIC Timer, Spring Wound (FD15M)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SCHNEIDER ELECTRIC Liquid Level Measurement Probe, RoHS (LA9RM201)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- SIEMENS MOV Suppressor (3TX7144H17)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- Zoro Select Electrical Relays