Shop All Lab Dishes
Zoro Select
Dimpled Pan 9.5 Qt 4X13.75X12.75, SS
Mfr # 30142
Zoro # G4674031
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 9.0 L
- Material Stainless Steel
- Length 13 3/4 in
- Width 12 3/4 in
- Height 4 in
Product Information
- Brand Zoro Select
- MFR # 30142
- Zoro # G4674031
- Country of Origin India
- Category Lab Dishes
Dimensions
Length | 13 3/4 in |
Width | 12 3/4 in |
Height | 4 in |
Overall Width | 12 3/4 in |
Overall Height | 4 in |
Overall Length | 13 7/8 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 9.0 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Capacity - English | 2.38 gal |
Features | Can Withstand Temperature Up to 275 Degrees F |
Shape | Rectangular |
Capacity - Metric | 9 L |
Sterile/Non-Sterile | Sterile |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 4 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 13 7/8 in, Sterile/Non-Sterile Sterile, Capacity - English 2.38 gal, Capacity - Metric 9 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- LOVIBOND Legionella Enterprise Test Kit (L56B006501)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Dimpled Pan 4 1/8 Qt 4X6 7/8X12.75, SS (30342)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- LABEXACT SterilePetriDishw/CellulosePad55mm, PK100 (12K974)
- Zoro Select Labware