Shop All Lab Dishes
Zoro Select
Dimpled Pan 7 1/8 Qt 2.5X12 3/4X20 3/4
Mfr # 30022
Zoro # G4701952
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7.5 L
- Material Stainless Steel
- Length 20 3/4 in
- Width 12 3/4 in
- Height 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 30022
- Zoro # G4701952
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 20 3/4 in |
Width | 12 3/4 in |
Height | 2 1/2 in |
Overall Width | 12 3/4 in |
Overall Length | 20 3/4 in |
Overall Height | 2 1/2 in |
Details
Item | Dimpled-Rim Pan |
Capacity | 7.5 L |
Material | Stainless Steel |
Product Type | Laboratory Pan |
Shape | Rectangular |
Capacity - English | 2 gal |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 7.5 L |
Features | Can Withstand Temperature Up to 275 Degrees F |
Description
Dimpled-Rim Pan, Material Stainless Steel, Overall Height 2 1/2 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 20 3/4 in, Sterile/Non-Sterile Sterile, Capacity - English 2 gal, Capacity - Metric 7.5 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- SENSOREX Cmbntn RP Electrde Crtrdge Style BNR (S651CD-ORP)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- UNITED SCIENTIFIC Watch Glasses 100Mm, PK 10 (WGB170-100)
- Zoro Select Labware