Shop All Lab Dishes
Zoro Select
Dimpled Pan 20 Qt 6X12 3/4X20 3/4, SS
Mfr # 30062
Zoro # G4668081
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.9 L
- Material Stainless Steel
- Length 20 3/4 in
- Width 12 3/4 in
- Height 6 in
Product Information
- Brand Zoro Select
- MFR # 30062
- Zoro # G4668081
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 20 3/4 in |
Width | 12 3/4 in |
Height | 6 in |
Overall Height | 6 in |
Overall Width | 12 3/4 in |
Overall Length | 20 3/4 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 18.9 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - Metric | 18.9 L |
Capacity - English | 5 gal |
Shape | Rectangular |
Sterile/Non-Sterile | Sterile |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 6 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 20 3/4 in, Sterile/Non-Sterile Sterile, Capacity - English 5 gal, Capacity - Metric 18.9 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Glass Microfiber Filter, 24mm dia., PK100 (LSS-AH2400)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- BEL-ART Bel-Art Scienceware Stak-A-Tray System, Small tray (H18610-0470)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- ZORO SELECT Dimpled Pan 2 5/8 Qt 2.5X6 7/8X12.75, SS (30322)
- HEATHROW SCIENTIFIC Tray, Polypropylene, Blue (HS120021)
- Zoro Select Lab Dishes