Shop All Lab Dishes
Zoro Select
Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS
Mfr # 30262
Zoro # G4661316
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 9.6 L
- Material Stainless Steel
- Length 12 3/4 in
- Width 10 3/8 in
- Height 6 in
Product Information
- Brand Zoro Select
- MFR # 30262
- Zoro # G4661316
- Country of Origin India
- Category Lab Dishes
Dimensions
Length | 12 3/4 in |
Width | 10 3/8 in |
Height | 6 in |
Overall Width | 12 3/4 in |
Overall Length | 10 3/8 in |
Overall Height | 6 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 9.6 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Shape | Rectangular |
Capacity - Metric | 9.6 L |
Sterile/Non-Sterile | Sterile |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - English | 2 gal |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 6 in, Shape Rectangular, Overall Width 12 3/4 in, Overall Length 10 3/8 in, Sterile/Non-Sterile Sterile, Capacity - English 2 gal, Capacity - Metric 9.6 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- ELGA Replacement Vision (VC125)
- ZORO SELECT Dimpled Pan 4 1/8 Qt 4X6 7/8X12.75, SS (30342)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- Zoro Select Labware