Shop All Lab Dishes
Zoro Select
Dimpled Pan 1 7/8 Qt 4X6 7/8X6.25, 304SS
Mfr # 30642
Zoro # G4676427
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.8 L
- Material Stainless Steel
- Length 6 7/8 in
- Width 6 1/4 in
- Height 4 in
Product Information
- Brand Zoro Select
- MFR # 30642
- Zoro # G4676427
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 6 7/8 in |
Width | 6 1/4 in |
Height | 4 in |
Overall Length | 6 7/8 in |
Overall Height | 4 in |
Overall Width | 6 1/4 in |
Details
Item | Dimpled-Rim Tray |
Capacity | 1.8 L |
Material | Stainless Steel |
Product Type | Laboratory Tray |
Features | Can Withstand Temperature Up to 275 Degrees F |
Capacity - Metric | 1.8 L |
Sterile/Non-Sterile | Sterile |
Capacity - English | 1.75 gal |
Shape | Rectangular |
Description
Dimpled-Rim Tray, Material Stainless Steel, Overall Height 4 in, Shape Rectangular, Overall Width 6 1/4 in, Overall Length 6 7/8 in, Sterile/Non-Sterile Sterile, Capacity - English 1.75 gal, Capacity - Metric 1.8 L, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Neutralizing Amine (TK1080-Z)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- DIGI-SENSE Traceable Dishwasher Metal Thermometer w (98767-28)
- ZORO SELECT Dimpled Pan 4 1/8 Qt 4X6 7/8X12.75, SS (30342)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Watch Glss, 150mm, Flnt Glss, 1.8-2mm, PK12 (WGL150)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ZYMO RESEARCH 96-Well PCR Conversion Plate, 2 Plates, 2PK (ZC2008)
- Zoro Select Labware