Shop All Sound Level Meters
Zoro Select
Digital Sound Level Meter, C Weighted
Mfr # 5URG4
Zoro # G3286613
product price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- dB Range 40 to 130 dB
- Frequency Range 31.5 Hz to 4 kHz
- Frequency Weighting C
- Accuracy +/-3.5 dB
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Zoro Select
- MFR # 5URG4
- Zoro # G3286613
- UPC # 190735533666
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Details
Item | Sound Level Meter |
dB Range | 40 to 130 dB |
Frequency Range | 31.5 Hz to 4 kHz |
Frequency Weighting | C |
Accuracy | +/-3.5 dB |
Display | 2000 count LCD |
Response Time | Fast |
Resolution | 0.1 db |
Includes | 9V Battery, Instructions |
Maximum Sound Level Measurement | 130 dB |
Minimum Frequency Measurement | 31.5 Hz |
Sound Level Measurement Resolution | 0.1 dB |
Product Type | Sound Level Meter |
Maximum Frequency Measurement | 4 kHz |
Batteries Included | Yes |
Minimum Sound Level Measurement | 40 dB |
Battery Voltage | 9V |
Digital Display Screen Type | LCD |
Sound Level Measurement Accuracy | +/-3.5 dB |
Shop By | Closeouts |
Description
Sound Level Meter, Includes 9V Battery, Instructions, Digital Display Screen Type LCD, Frequency Weighting C, Maximum Frequency Measurement 4 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 40 dB, Sound Level Measurement Accuracy +/-3.5 dB, Sound Level Measurement Resolution 0.1 dB, Product Type Sound Level Meter, Response Time Fast, Manufacturer Warranty Length 1 yr, Battery Size 9V, Batteries Included Yes, Battery Voltage 9V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Pressure 300 PSI (T27M0242EW300#GXCY)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- PRODUCTIVE ALTERNATIVES 11"-Capacity Professional Rain Gauge (RG6608)
- ZORO SELECT Digital Sound Level Meter, A Weighted (5URG3)
- EXTECH Cable, Microphone (SL125)
- REED INSTRUMENTS R8050-KIT-NIST Sound Level Meter and Calibrator Kit, (R8050-KIT-NIST)
- EXTECH Sound Meter (SL250W)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- EXTECH Sound Level Monitor/Alarm, 30 To 130 dB (SL130W)
- EXTECH Calibrator, Sound Level (407766)
- Zoro Select Sound Level Meters