Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, DC Voltage, 0-200VDC
Mfr # 12G509
Zoro # G4269912
original price:
$66.47
34% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Input Range 0 to 200V DC
- Display Span 1999
- Accuracy +/-0.1% of reading +/-1Count
- Display Digits 3-1/2 in
Product Information
- Brand Zoro Select
- MFR # 12G509
- Zoro # G4269912
- UPC # 190735384114
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | DC Voltage |
Input Range | 0 to 200V DC |
Display Span | 1999 |
Accuracy | +/-0.1% of reading +/-1Count |
Display Digits | 3-1/2 in |
Process Connection | No |
Excitation | No |
Connector Type | Screw Terminal |
Power Required | 85-250V AC |
Style | 24x72 |
Includes | Instructions |
Display | Red LCD |
Fits | 3/64 DIN |
Description
Digital Panel Meter, DC Voltage, Input Range 0 to 200V DC, Accuracy +/-0.1 Percent of reading +/-1Count, Display Span 1999, Display Digits 3-1/2 in, RED LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHART POOL Chart 10 18030 7 Day 100Box ACR700, 100PK (00214405)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- DAVIS INSTRUMENTS Daytime Fan Aspirated Radiation Shield Kit (7747)
- ZORO SELECT Slump Test Base Plate (5DPD6)
- ZORO SELECT Digital Panel Meter, DC Current, 0-50mV (12G493)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G474)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G522)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G470)
- REDINGTON Panel Mount Hour Meter 24V-Ac Other Panel Meter (711-0009)
- Zoro Select Digital Panel Meters