Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Voltage, 0-600 VAC
Mfr # 12G490
Zoro # G4267085
original price:
$118.46
14% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Input Range 0 to 600V AC
- Accuracy +/-0.5% of range + 1 Digit
- Display Span 1999
- Display Digits 3-1/2 in
Product Information
- Brand Zoro Select
- MFR # 12G490
- Zoro # G4267085
- UPC # 190735384046
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Voltage |
Input Range | 0 to 600V AC |
Accuracy | +/-0.5% of range + 1 Digit |
Display Span | 1999 |
Display Digits | 3-1/2 in |
Style | 48x96 |
Excitation | No |
Display | Red LED |
Connector Type | Screw Terminal |
Process Connection | No |
Fits | 1/8 DIN |
Power Required | 40-300 V AC/DC |
Includes | Instructions |
Description
Digital Panel Meter, AC Voltage, Input Range 0 to 600V AC, Accuracy +/-0.5 Percent of range + 1 Digit, Display Span 1999, Display Digits 3-1/2 in, Red LED Display, No Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 40-300 V AC/DC, Style 48x96, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 6 in Stem (30EI60R)
- KASTAR Mag Retractable Test Leads (KH1135)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- SIMPSON ELECTRIC Digital Panel Meter, DC Voltage (M235-0-2-13-0)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G507)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G481)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G476)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G488)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- Zoro Select Digital Panel Meters