Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Voltage, 0-200 VAC
Mfr # 12G486
Zoro # G4261792
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Input Range 0 to 200V AC
- Accuracy +/-0.5% of range + 1 Digit
- Display Span 1999
- Display Digits 3-1/2 in
Product Information
- Brand Zoro Select
- MFR # 12G486
- Zoro # G4261792
- UPC # 190735384015
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Voltage |
Input Range | 0 to 200V AC |
Accuracy | +/-0.5% of range + 1 Digit |
Display Span | 1999 |
Display Digits | 3-1/2 in |
Power Required | 40V-300V AC/V DC |
Connector Type | Screw Terminal |
Process Connection | No |
Fits | 1/8 DIN |
Excitation | No |
True RMS | Yes |
Footnotes | 1 |
Display | Red LED |
Style | 48x96 |
Includes | Instructions |
Shop By | Closeouts |
Description
Digital Panel Meter, AC Voltage, Input Range 0 to 200V AC, Accuracy +/-0.5 Percent of range + 1 Digit, Display Span 1999, Display Digits 3-1/2 in, RED LED Display, True RMS Yes, No Excitation, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 40V-300V AC/V DC, Style 48x96, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Cradle and Cable, 2 yr. Warranty (0572 0500)
- TRANSFORMING TECHNOLOGIES Dual Wire Wrist Strap, Red/Black, 4mm (WB0025)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-36)
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass (SSN515LF)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G525)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G488)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G498)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G470)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- RED LION CONTROLS Digital Panel Meters, Red LED, CUB7 (CUB7TCR0)
- Zoro Select Digital Panel Meters