Shop All Manometers
Zoro Select
Digital Manometer, 0 to 1000 mmHg
Mfr # 5ZPT1
Zoro # G7127583
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Pressure Range 0 to 1000 mm Hg
- For Use With H-1750, H-1751
- Pressure Resolution 0.1 mm Hg
- Accuracy +/-0.5% of Full Scale
Product Information
- Brand Zoro Select
- MFR # 5ZPT1
- Zoro # G7127583
- Country of Origin United States
- Category Manometers
Dimensions
Manufacturers Warranty Length | 6 mo |
Process Connection Size | 3/8 in |
Description
Digital Manometer, Maximum Pressure 1,000 mm Hg, Minimum Pressure 0 mm Hg, Accuracy +/-0.5 Percent of Full Scale, Process Connection Size 3/8 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features LCD, NIST Traceable Certificate No, Series H-1754D, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Display Units mm Hg, For Use With H-1750, H-1751
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402D)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU24)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- ZORO SELECT Manometer Fluid, 8oz (240ml) (5MZC5)
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- DWYER INSTRUMENTS UTube Manometer, 1500150 Mm Wc (1221-M300-W/M)
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1223-12-D)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) (160-24)
- KLEIN TOOLS Digital Differential Manometer (ET180)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 10 In249 Kpa (475-0-FM)
- Zoro Select Manometers