Shop All Dielectric Unions
Zoro Select
Dielectric Union, 250 psi Max. Pressure
Mfr # ez-20503
Zoro # G4839322
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass, Malleable Iron
- Fitting Connection Type FIP x Solder
- Pipe Size - Pipe Fitting 3/4"
- Max. Pressure 250 psi
- Standards AB1953
Product Information
- Brand Zoro Select
- MFR # ez-20503
- Zoro # G4839322
- UPC # 091712205036
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1-5/8" |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Dielectric Union, Steel, Galvanized, Brass, 3/4 in, 3/4 in, Female, NPT, 14, 3/4 in, 3/4 in, Female, Solder, Insulator Material Nylon, Gasket Material Silicone Rubber, Nut Material Galvanized Steel, 250 psi Maximum Operating Pressure, 250 psi Max. Steam Pressure, 0 Degrees to 250 Degrees F, 4 1/2 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- BECK 3/4" x 4" Black Pipe Nipple Sch XXH (0332715804)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 24" Straight Grab Bar, Stainless Steel - 1-1/4"Dia, Oil Rub Bronze - BAR-SB24-TW-125-OB (BAR-SB24-TW-125-OB)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-10)
- ZORO SELECT Dielectric Union, 1 1/2 In, FIP x Solder (168-007NL)
- ZORO SELECT Dielectric Union, 1 In, FIP x Solder (168-005NL)
- ZORO SELECT Dielectric Union, 3/4 In, MIP x Solder (167-004NL)
- WATTS Dielectric Union, 2 In, FIP x FBP, 250 psi (2 LF3003)
- WATTS Dielectric Union, 1-1/2 In, FIP x Solder (11/2 LF 3001A-1 1/2)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- Zoro Select Dielectric Unions