Shop All Crimping Tool Dies
Zoro Select
Die Module, Code 3-58:53, 1/4In Cap
Mfr # 6CEC7
Zoro # G0601824
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool 6CEC4
- Cable Type Strand Wire
- Length (In.) 1-5/16
Product Information
- Brand Zoro Select
- MFR # 6CEC7
- Zoro # G0601824
- UPC # 190735539743
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-5/16 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Hydraulic Hose Crimping Die Module |
For Use With - Crimping Tool | 6CEC4 |
Cable Type | Strand Wire |
Hydraulic Hose Capacity - Crimper | 1/4 in |
Application | Hoses and Cables |
For Use With | 6CEC4 |
Replacement Die Code | 3-58:53 |
Shop By | Closeouts |
Product Type | Hydraulic Hose Crimping Die Module |
Maximum Hose Crimping Capacity | 1/4 in |
Description
Hydraulic Hose Crimping Die Module, Product Type Hydraulic Hose Crimping Die Module, Maximum Hose Crimping Capacity 1/4 in, Compatible Grainger Part Number 6CEC4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Needle Nose Magniplier, 7-1/2in Overall L (31-003597)
- KO-KEN Bit Socket 16mm Hex 75mm 3/4 Sq. Drive (6012M.75-16)
- ULLMAN 5-1/2 in. to 25-1/2 in. Magnetic Pick-Up Tool, 2.5 lbs. (HT-5)
- DRILL AMERICA 5/8in-24 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-24)
- ZORO SELECT Die Module, Code 2-63:58, 1/4-3/8In Cap (6CEC6)
- ZORO SELECT Die Module, Code 1-63, 3/8In Cap (6CEC5)
- ZORO SELECT Die Module, Code 4-53:48, 1/4In Cap (6CEC8)
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- KNIPEX Crimping Dies, Crimping Die for Rolled C (97 49 44)
- MILWAUKEE TOOL EXACT 350 MCM Copper 12T U-Style Die (49-12-U350C)
- Zoro Select Crimping Tools