Shop All Hollow Wall Anchors
Zoro Select
DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK
Mfr # GCPT38334
Zoro # G4381964
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick
- Anchor Diameter 3/8 in
- Anchor Length 3-3/4"
- Thread Size 3/8"-16
- Sub-Brand DFS T-Anchor
Product Information
- Brand Zoro Select
- MFR # GCPT38334
- Zoro # G4381964
- UPC # 093855843823
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8 in |
Anchor Length | 3-3/4" |
Thread Size | 3/8"-16 |
Drill Bit Size | 3/8 in |
Screw Length | 3 3/4 in |
Anchor Length (In.) | 3-3/4 |
Usable Length | 2 1/2 in |
Anchor Thread Size | 3/8"-16 |
Shank Length (In.) | 3-3/4 |
Size (In.) | 3/8 x 3-3/4 |
Size | 3/8 x 3 3/4 in |
Bolt Dia. (In.) / Threads/In. | 3/8 - 16 |
Hole Dia. (In.) | 3/8 |
Thread Length (In.) | 1.8" |
Anchor Dia./Drill Bit Sz. (In.)/TPI | 3/8 |
Overall Length | 3 3/4 in |
Description
T-Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Screw Length 3 3/4 in, Drive Type Not Applicable, Usable Length 2 1/2 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Maximum Material Thickness 2 1/2 in, Minimum Material Thickness 1 7/8 in, Maximum Ultimate Shear Strength 1,000 lb, Maximum Ultimate Tension Strength 3,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Copper Body, 1000 PK (PCBD302)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel (75081)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 304 PK (53697)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.040.0010)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (U63265.025.0500)
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, 100 PK (U63157.010.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (U63265.013.0400)
- ZORO SELECT Wall Anchor, 2-3/8" L, Steel, 100 PK (U30538.012.0237)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- Zoro Select Hollow Wall Anchors