Shop All Desk Accessories & Organizers
Zoro Select
Desktop Organizer, 13 Compartment, Blk
Mfr # 2KEJ8
Zoro # G1731432
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 15 w/3 Adjustable Dividers
- Material Steel
- Height 18 3/8 in
- Overall Depth 9 1/2 in
- Width 47 1/4 in
Product Information
- Brand Zoro Select
- MFR # 2KEJ8
- Zoro # G1731432
- UPC # 190735446027
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 47 1/4 in |
Height | 18 3/8 in |
Overall Depth | 9 1/2 in |
Width | 47 1/4 in |
Overall Height | 18 3/8 in |
Depth | 9 1/2 in |
Details
Item | Desktop Organizer |
Number of Compartments | 15 w/3 Adjustable Dividers |
Color | Black |
Material | Steel |
Includes | Plastic Skid Proof Mat |
Finish | Powder Coated |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 47 1/4 in, Depth 9 1/2 in, Height 18 3/8 in, Material Steel, Finish Powder Coated, Color Black, Number of Compartments 15 w/3 Adjustable Dividers, Includes Plastic Skid Proof Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL12)
- MALIN CO Wire, Coil, 0.125 Dia, 16.8375 ft. (01-1250-014C)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- POLYDRON KinderMag Set, 48-Piece Set (57-5000)
- ZORO SELECT Desktop Organizer, 58-1/4 In W, 15 Comp (2KEJ9)
- ZORO SELECT Desk Pad (120748)
- ZORO SELECT Desk Pad (120758)
- ZORO SELECT Desk Pad (120737)
- SAFCO Onyx Mini Organizer with Three Compartments, Black, 6 x 5 1/4 x 5 1/4 (3250BL)
- DACASSO Black Bonded Leather 6-Piece Desk Set (DF-1401)
- REGENCY Regency Cain T-Base Legs (Set of 2)- Black (MTBT22)
- Zoro Select Desk Accessories & Organizers