Shop All Depressed Center Wheels
Zoro Select
Depressed Center Wheels, Type 42, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252850592
Zoro # G5564927
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 42
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.0938 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 66252850592
- Zoro # G5564927
- UPC # 662528443471
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 42 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 30 |
Max. RPM | 13,580 RPM |
Series | Carbo Gold |
Grade | Q |
Application | Alloy Steels, Cast Iron, Ferrous Metals, Stainless Metals |
Grit | 30 |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 13,580 RPM |
Compatible Tool Type | Angle Grinder |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Overall Thickness | 0.0938 in |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.0938 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" X 2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-010032-04NL)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002224900)
- 3M ABRASIVES 3M Abrasive 405-048011-27745 6 in. X .50 in. Scotch-Brite High Strength Disc (405-048011-27745)
- MARCO Coupling Gasket - 10/Pkg - Oversized (10SBG2)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- ZORO SELECT Depressed Center Wheels, Type 42, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252850579)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850570)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850561)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61113)
- Zoro Select Depressed Center Wheels