Shop All Depressed Center Wheels
Zoro Select
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size
Mfr # 66252850565
Zoro # G5606428
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
- Abrasive Material Zirconia Alumina
Product Information
- Brand Zoro Select
- MFR # 66252850565
- Zoro # G5606428
- UPC # 055395047017
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 30 |
Max. RPM | 13,580 RPM |
Series | Carbo Premier Red |
Grade | T |
Application | Alloy Steels, Cast Iron, Ferrous Metals, Stainless Metals |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Steel |
Grit | 24 |
Color | Red |
Wheel Type | Type 27 |
Maximum Operating Speed | 13,580 RPM |
Connector Type | Unthreaded Hole |
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series Carbo Premier Red, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Color Red, Grade T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Roll 220 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45220.SCA)
- M.A. FORD Xt Bur 5/8X2-1/8X4 -.190Cr (71030030)
- NORTON ABRASIVES Quick Change Disc, Coarse, 36 Grit, PK50 (66623319027)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850554)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- ZORO SELECT Depressed Center Wheels, Type 42, 4 1/2 in Dia, 0.0469 in Thick, 5/8"-11 Arbor Hole Size (66252850588)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850570)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850559)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08H450)
- Zoro Select Depressed Center Wheels