Shop All Cut-Off Wheels
Zoro Select
DepressdCntrCtOffWhl, 7/8"CN, UnthreadHle
Mfr # 66252850581
Zoro # G900528359
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8 in
- Diameter 7 in
Product Information
- Brand Zoro Select
- MFR # 66252850581
- Zoro # G900528359
- Country of Origin Netherlands
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Arbor Size | 7/8 in |
Mounting Hole Size | 7/8 in |
Disc Diameter | 7 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Carbo Gold Cut |
Thickness | 0.0625 in |
Item | Depressed Center Cut-Off Wheel |
Max. RPM | 8,600 RPM |
Application | Metalworking |
Grit | 30 |
Abrasive Disc Type | Type 27 |
Abrasive Type | Coated |
Overall Thickness | 0.0625 in |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 8,600 RPM |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 7 in, Overall Thickness 0.0625 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold Cut, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- CLESCO 5/8" X 6" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-010096-120A)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850571)
- ZORO SELECT Abrasive Cut-Off Wheel, 3" dia. (66252850576)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850578)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, Grit 60 (66252850583)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850577)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Reinforced Aluminum Oxide Cut-Off Blade for Metal, PK 24 (912810)
- Zoro Select Cut-Off Wheels