Shop All Traffic Barricades
Zoro Select
Delineator Post, Green, HDPE, 45 In
Mfr # 03-747GRBCG
Zoro # G5271865
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene (HDPE)
- Weight 1.5 lb
- Includes Base
- Outside Diameter 4 in
- Channelizers & Delineators Product Group Channelizer Cones
Product Information
- Brand Zoro Select
- MFR # 03-747GRBCG
- Zoro # G5271865
- UPC # 737415007682
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Outside Diameter | 4 in |
Delineator Dia. | 6 in |
Delineator Height | 45 in |
Base Dimension | 11 X 14 in |
Overall Height | 45 in |
Base Width | 11 in |
Height of Reflective Stripe | (2) 4 in |
Base Length | 14 in |
Conical Height | 45 in |
Base Outside Diameter | 6 in |
Description
Delineator Post, Product Type Channelizer, Overall Height 45 in, Reflective Stripe Color Silver, Top Style Grabber, Body Material Polyethylene, Body Color Green, Conical Height 45 in, Includes Base, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable Yes, Installation Type Portable, Outside Diameter 4 in, Reflective Grade High-Intensity Prismatic, Weight 1.5 lb, Base Color Black, Base Length 14 in, Base Material Rubber, Base Outside Diameter 6 in, Base Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Axion™ MSR Drench Hose Eye/Face Wash, Deck Mount (8904)
- WIGWAM MILLS 3PK MED WHT QTR Sock (S1168-051-MD)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- TILLMAN Gloves, PR (49XL)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- Zoro Select Traffic Barricades