Shop All Deck Screws
Zoro Select
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK
Mfr # 0940DTF17HC
Zoro # G9093325
product price: $447.99
/pk 2200, $0.20/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Type 17-2/3
Product Information
- Brand Zoro Select
- MFR # 0940DTF17HC
- Zoro # G9093325
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Type 17-2/3 |
Description
9X2 1/2 6 Lobe Flat Nibs Deck Screw Type 17 2/3 Thread Zinc Bake 1,000HR Salt Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 7/8"-14, 18-8 Stainless Steel, Plain, 1-23/64 in H (CPB257)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.016.0001)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7326SD4-PWR)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK (U12423.031.0001)
- ZORO SELECT Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (1064DTF17HC)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (0848DTF17HC)
- ZORO SELECT Deck Screw, #6 x 2 in, Steel, Flat Head, Torx Drive, 5000 PK (0632DTF17HC)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (1056DPG)
- ZORO SELECT Deck Screw, #10 x 2-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK (10367DQG188)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Torx Drive, 4000 PK (0816DTG)
- DECKMATE #9 x 3 in. Star Flat-Head Wood Deck Screws 1 lb./Pack, 73PK (3DMT1)
- Zoro Select Deck Screws