Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK
Mfr # 0864DTG
Zoro # G8552426
product price: $94.15
/pk 500, $0.19/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 0864DTG
- Zoro # G8552426
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
Thread Type | Coarse |
Description
Deck Screws,8X4 6 LOBE BUGLE DEC,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-551)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (HC10080301-025P2)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01258.031.0100)
- ZORO SELECT Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51108.016.0001)
- ZORO SELECT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Torx Drive, 500 PK (1072DTG)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Torx Drive, 4000 PK (0816DTG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK (1040DPG)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK (08207DQG188)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Square Drive, 2500 PK (0824DQG)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 705 PK (51181)
- Zoro Select Deck Screws