Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 3 in, Stainless Steel, Flat Head, Square Drive, 500 PK
Mfr # 08487DQG188
Zoro # G7605055
product price: $184.99
/pk 500, $0.37/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 08487DQG188
- Zoro # G7605055
- Country of Origin Mexico
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Square |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Deck Screws,8x3 Bugle Sqr DR DEC,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02649)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.050.0550)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.665 in L, Rubber, 10 PK (347088/388)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Plain Finish, 25 PK (FW2S02000-025P2)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK (08207DQG188)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08247DQG188)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08267DQG188)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 350 PK (1048DPG188)
- ZORO SELECT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (0632DQG)
- ZORO SELECT Deck Screw, #10 x 2-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK (10367DQG188)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 133 PK (09307)
- Zoro Select Deck Screws