Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 2 in, Stainless Steel, Flat Head, Phillips Drive, 1000 PK
Mfr # 0832DPG188
Zoro # G9089274
product price: $212.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Zoro Select
- MFR # 0832DPG188
- Zoro # G9089274
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
Deck Screws,8X2 PHIL BUGLE DECK,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51450.075.0001)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 1500 PK (0840MPOB)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/8 in Shaft Dia, 100 PK (E-62ST ZD)
- HERITAGE Circle Cotter, .048" x 5/8", CSZ (CC-048-0625)
- ZORO SELECT Deck Screw, #10 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (1016DPG188)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 1250 PK (0824DPG188)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (0816DPG188)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK (0832DPG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0250)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (1VB34)
- SABERDRIVE Deck Screw, #12 x 4 in, Steel, Torx Drive, 212 PK (56057)
- Zoro Select Deck Screws