Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 1 in, Steel, Flat Head, Torx Drive, 4000 PK
Mfr # 0816DTG
Zoro # G9093456
product price: $188.99
/pk 4000, $0.05/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 0816DTG
- Zoro # G9093456
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
8X1 6 Lobe Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Antique Copper Steel Oval Head Phillips Drive, 30 PK (63298)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 25 PK (U69315.031.0312)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (8507500750-12)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141140)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- ZORO SELECT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Torx Drive, 500 PK (1072DTG)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 2000 PK (0832DPG)
- ZORO SELECT Deck Screw, #10 x 2-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK (10367DQG188)
- ZORO SELECT Deck Screw, #10 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (1016DPG188)
- SPAX Deck Screw, #14 x 2 in, Flat Head, Torx Drive (4191670600504)
- Zoro Select Deck Screws