Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # 0816DPG188
Zoro # G9089247
product price: $314.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Zoro Select
- MFR # 0816DPG188
- Zoro # G9089247
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
Deck Screws,8X1 PHIL BUGLE DECK,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04104.037.0300)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 10 PK (CPB186)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32496)
- MIDWEST FASTENER Wood Screw, M6.3, 24 mm, Nickel Steel Flat Head Phillips Drive, 15 PK (35991)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 400 PK (1040DPG188)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 1250 PK (0824DPG188)
- ZORO SELECT Deck Screw, #8 x 2 in, Stainless Steel, Flat Head, Phillips Drive, 1000 PK (0832DPG188)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (0848DTF17HC)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- BUILDRIGHT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 38 PK (53840)
- Zoro Select Deck Screws