Shop All Deck Screws
Zoro Select
Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # 0826DPG
Zoro # G8547368
product price: $138.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 0826DPG
- Zoro # G8547368
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
8X1 5/8 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 1/4 In L (WWG-CLPS-114)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Stainless Steel Body, 250 PK (U34185.018.6365)
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 2 1/2 in Usbl L, 2 3/4 in L, 5 PK (WWG-312-2500S)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 1500 PK (0836DPG)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Phillips Drive, 2500 PK (0824DPG)
- ZORO SELECT Deck Screw, #8 x 5/8 in, Steel, Flat Head, Square Drive, 6000 PK (0826DQF17CTN)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Phillips Drive, 500 PK (0864DPG)
- ZORO SELECT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB36)
- NATIONAL NAIL Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive (6188502)
- Zoro Select Deck Screws