Shop All Deck Screws
Zoro Select
Deck Screw, #6 x 2 in, Steel, Flat Head, Torx Drive, 5000 PK
Mfr # 0632DTF17HC
Zoro # G9093124
product price: $197.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Type Type 17-2/3
Product Information
- Brand Zoro Select
- MFR # 0632DTF17HC
- Zoro # G9093124
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Type 17-2/3 |
Description
6X2 6 Lobe Flat Nibs Deck Screw Type 17 2/3 Thread Zinc Bake 1,000HR Salt Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.008.0100)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M51010.160.0040)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Slotted Drive, 50 PK (61891)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 31 PK (UST900016)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (0848DTF17HC)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- ZORO SELECT Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (1064DTF17HC)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0300)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08267DQG188)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0200)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 308 PK (52378)
- Zoro Select Deck Screws