Shop All Deck Screws
Zoro Select
Deck Screw, #6 x 1 in, Steel, Flat Head, Torx Drive, 7000 PK
Mfr # 0616DTF17Y
Zoro # G9093185
product price: $252.99
/pk 7000, $0.04/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #6
- Fastener Length 1 in
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0616DTF17Y
- Zoro # G9093185
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
6-13X1 6 Lobe Flat Nibs Coarse Thread Type 17 Exterior Screw Full Thread Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U39350.025.0150)
- MKT FASTENING Forway Double Lag Shield, 11/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (1106000)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63521)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (1VB34)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0162)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08267DQG188)
- ZORO SELECT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Square Drive, 500 PK (1072DQG)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Torx Drive, 4000 PK (0816DTG)
- ZORO SELECT Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0200)
- BUILDRIGHT Deck Screw, #6 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 840 PK (08165)
- Zoro Select Deck Screws