Shop All Deck Screws
Zoro Select
Deck Screw, #12 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 1500 PK
Mfr # 1228DPG
Zoro # G8547587
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #12
- Fastener Length 1-3/4 in
- Material 18-8 Stainless Steel
- Finish Dacrotized
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 1228DPG
- Zoro # G8547587
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-3/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
12-8X1 3/4 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (B31810.019.0150)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U55000.050.0500)
- ZORO SELECT Carriage Blt, 3/8-16, 4In, Steel, Zinc, PK200 (B08320.037.0400)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 70 mm, Steel, Plain, 100 PK (M21520.080.0060)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Square Drive, 500 PK (0864DQG)
- ZORO SELECT Deck Screw, #8 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0300)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 2000 PK (0826DPG)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (0848DTF17HC)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK (1056DQF17188)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 350 PK (1048DPG188)
- HILLMAN Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive (744844)
- Zoro Select Deck Screws