Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Torx Drive, 500 PK
Mfr # 1072DTG
Zoro # G9093499
product price: $173.99
/pk 500, $0.35/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Dacrotized
- Thread Style Partially Threaded
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 1072DTG
- Zoro # G9093499
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Dacrotized |
Thread Style | Partially Threaded |
Item | Deck Screw |
Thread Type | Coarse |
Description
Deck Screws,10X4 1/2 6 LOBE BUGL,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0150)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.013.0100)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0300)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 2000 PK (0836DTG)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- ZORO SELECT Deck Screw, #12 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 1500 PK (1228DPG)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB35)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.019.0350)
- HILLMAN Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive (967782)
- Zoro Select Deck Screws