Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 350 PK
Mfr # 1048DPG188
Zoro # G8547727
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Interior/Exterior Exterior
Product Information
- Brand Zoro Select
- MFR # 1048DPG188
- Zoro # G8547727
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
Deck Screws,10-8X3 PHIL BUGLE DE,PK350, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 25 PK (M01000.100.0140)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., Aluminum Body, 25 PK (5MTY4)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (SSCIA0-80037USA-100BX)
- ZORO SELECT Deck Screw, #6 x 1 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 5000 PK (0616DPG188)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2200 PK (0940DTF17HC)
- ZORO SELECT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 3000 PK (0720DPG)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Torx Drive, 500 PK (0864DTG)
- ZORO SELECT Deck Screw, #8 x 3 in, Stainless Steel, Flat Head, Square Drive, 500 PK (08487DQG188)
- GRK FASTENERS Deck Screw, #8 x 3-1/8 in, Steel, Torx Drive (115734)
- Zoro Select Deck Screws