Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK
Mfr # 1056DPG
Zoro # G8547404
product price: $93.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 1056DPG
- Zoro # G8547404
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
10-8X3 1/2 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- ZORO SELECT Wood Screw, #7, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0050)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-MACH)
- ALLSTAR PERFORMANCE Allstar Performance ALL18547-50 Insert Steel Threaded Nut; Pack of 50 (ALL18547-50)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK (1040DPG)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- ZORO SELECT Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0300)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB42)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (0848DTF17HC)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 48 PK (56045)
- Zoro Select Deck Screws