Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK
Mfr # 1VB42
Zoro # G3042356
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Application Outdoor Wood to Wood Projects
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 1VB42
- Zoro # G3042356
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Application | Outdoor Wood to Wood Projects |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Includes Washer | No |
Includes Nut | No |
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 3 1/2 in, Drive Square, Drive Size #2, System of Measurement Inch, Application Outdoor Wood to Wood Projects, Includes Nut No, Includes Washer No, Materials for Use With Vinyl Decks, Wood, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1"-8, Grade 55, Plain Finish (ATRF1554-55P-1-8-288)
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51230.060.0008)
- ZORO SELECT M18-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 5 PK (M07041.180.0070)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62088)
- ZORO SELECT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB36)
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB39)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB40)
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Square Drive, 2000 PK (0940DQF17CRD)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK (1056DQF17188)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0250)
- PRO-FIT Deck Screw, #6 x 1-1/4 in (0282078)
- Zoro Select Deck Screws