Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 400 PK
Mfr # 1040DPG188
Zoro # G9089256
product price: $95.39
/pk 400, $0.24/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Interior/Exterior Exterior
Product Information
- Brand Zoro Select
- MFR # 1040DPG188
- Zoro # G9089256
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
Deck Screws,10-8X2 1/2 PHIL BUGL,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (0204U188)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4 in Shaft Dia (U36000.400.0001)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-3/4 LCS ZC (CLPZ-0375-1750/B)
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 1250 PK (0824DPG188)
- ZORO SELECT Deck Screw, #10 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (1016DPG188)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (0816DPG188)
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Square Drive, 3000 PK (0640DQG)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 800 PK (1040DPG)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- RICHELIEU #10 x 6 in., 20 PK (FTSCD17T106MR)
- Zoro Select Deck Screws