Shop All Deck Screws
Zoro Select
Deck Screw, #10 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK
Mfr # 1VB38
Zoro # G3451576
product price: $8.15
/pk 50, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Application Outdoor Wood to Wood Projects
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 1VB38
- Zoro # G3451576
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Application | Outdoor Wood to Wood Projects |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Includes Washer | No |
Tip Type | Pointed |
Includes Nut | No |
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 1 1/2 in, Drive Square, Drive Size #2, System of Measurement Inch, Application Outdoor Wood to Wood Projects, Includes Nut No, Includes Washer No, Materials for Use With Vinyl Decks, Wood, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51665)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted Steel Hex Head Slotted Drive, 10 PK (37976)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AKTP)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, 5 PK (5WY67)
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB39)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB40)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- ZORO SELECT Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0300)
- ZORO SELECT Deck Screw, #8 x 3 in, Stainless Steel, Flat Head, Square Drive, 500 PK (08487DQG188)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 1500 PK (0836DPG)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- Zoro Select Deck Screws