Shop All Deck Nails
Zoro Select
Deck Nail, Flat, Galv, 8d, PK655
Mfr # 4NEX6
Zoro # G1503451
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 8d
- Gauge 10 1/2 ga
- Length 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4NEX6
- Zoro # G1503451
- UPC # 726047112017
- Country of Origin Canada
- Category Deck Nails
Dimensions
Size | 8d |
Length | 2 1/2 in |
Head Dia. | 9/32 in |
Dia. | 0.1278 in |
Shank Diameter | 0.1278 in |
Penny Size | 8D |
Head Diameter | 9/32 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 1/2 ga |
Approx. Pkg. Qty. | 655 |
Package Weight | 5 lb |
Item | Deck Nail,2 1/2 in,10 1/2 ga,PK655 |
Application | Decking |
Shank Type | Spiral |
Head Type | Flat |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Deck Nails |
Description
Deck Nail,2 1/2 in,10 1/2 ga,PK655, Length 2 1/2 in, Gauge 10 1/2 ga, Shank Diameter 0.1278 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 9/32 in, Penny Size 8D, Point Type Diamond, Application Decking, Product Type Deck Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 655
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body (10589PK)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.025.0008)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03925)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/8, PK100 (U51261.019.0062)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK3930 (4NEX9)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK131 (4NEX2)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK88 (4NEX4)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK800 (4NEX5)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- TOTALTURF 461592 3.25 in. 12D Galvanized Spiral Shank Deck Nail (TO2670340)
- Zoro Select Deck Nails