Shop All Folding Security Gates
This Product is Discontinued
Zoro Select
Dble Folding Gate, 6 to 8 ft.Opening (Discontinued)
Mfr # 2XZG5
Zoro # G1793802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Folding Gate Door Type Double
- Finish Galvanized
- Opening Width 6 to 8 ft
- Folded Width 14 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 2XZG5
- Zoro # G1793802
- UPC # 190735456927
- Country of Origin China
- Category Folding Security Gates
Dimensions
Opening Width | 6 to 8 ft |
Folded Width | 14 in |
Folded Height | 14 in |
In Use Height | 6 ft |
Details
Item | Folding Gate |
Folding Gate Door Type | Double |
Finish | Galvanized |
Color | Silver |
Material | Steel |
Mounting | Universal |
Features | 3/4 x 3/8 in 15 ga U Channels Riveted Back To Back. 12-ga steel vertical gate rails are 1-1/2 in x 1-1/2 in |
Includes | Hardware for Easy Installation |
Description
Folding Gate, Double, Color Silver, Opening Width 6 to 8 ft, Folded Width 6 1/2 ft, Folded Height 14 in, In Use Height 6 ft, Material Steel, Galvanized Finish, Universal Mounting, Features 3/4 x 3/8 in 15 ga U Channels Riveted Back To Back. 12-ga steel vertical gate rails are 1-1/2 in x 1-1/2 in, Includes Hardware for Easy Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.