Shop All Data & Ethernet Cables
Zoro Select
Data Cable, 1000 ft. L, White Jacket
Mfr # 18593
Zoro # G3041479
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Wire Size 23 AWG
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Number of Conductors 8
Product Information
- Brand Zoro Select
- MFR # 18593
- Zoro # G3041479
- UPC # 889028046449
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Conductor Size - Data Cable | 23 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Outside Dia. | 0.291 in |
Bend Radius | 1 3/16 in |
Cable Length | 1,000 ft |
Outside Diameter | 5/16 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color White, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6A, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 3/16 in, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- UPG Upg D5751 Ub121100 - Group 30H Sealed Lead Acid Battery (D5751)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (878)
- ZORO SELECT Data Cable, 1000 ft. L, Orange Jacket (18617)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13072)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- Zoro Select Data & Ethernet Cables