Shop All Data & Ethernet Cables
Zoro Select
Data Cable, 1000 ft. L, Black Jacket
Mfr # 878
Zoro # G3041110
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Category - Data Cable 5e
- Wire Size 24 AWG
- Shielded Unshielded
- Number of Conductors 8
Product Information
- Brand Zoro Select
- MFR # 878
- Zoro # G3041110
- UPC # 889028046142
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 24 AWG |
Spool Length | 1,000 ft |
Outside Dia. | 0.2 in |
Bend Radius | 1 13/16 in |
Cable Length | 1000 ft |
Outside Diameter | 1/4 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 0, NEC Article and Type 800 CMR, Standards TIA 568, ULA, Solid/Stranded Solid, Bend Radius 1 13/16 in, Maximum Frequency 350 MHz, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Pulling Force 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fujifilm Np-45a Battery (NP-45A BATTERY FUJIFILM)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- ILC Replacement For BATTERY YB1275T2 (YB1275-T2)
- STANDARD HORIZON Two Way Radios, Marine Application (HX210)
- ZORO SELECT Data Cable, 1000 ft. L, White Jacket (18593)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- ZORO SELECT Data Cable, 1000 ft. L, Orange Jacket (18617)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13072)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- Zoro Select Data & Ethernet Cables