Shop All Plastic Angles
Zoro Select
Dark Gray PVC Type 1 Angle Stock, 60 in L, 0.125 in T, 7,300 psi, Smooth
Mfr # 1NTY2
Zoro # G2674752
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 7,300 psi
- Material PVC Type 1
- Color Dark Gray
- Length 60 in
- Finish Smooth
Product Information
- Brand Zoro Select
- MFR # 1NTY2
- Zoro # G2674752
- Country of Origin United States
- Category Plastic Angles
Dimensions
Length | 60 in |
Leg Length | 1 in x 1 in |
Leg Length Tolerance | +/-0.1250 in |
Length Tolerance | +/-1 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Length | 5 ft |
Description
Angle Stock, PVC Type 1, Standard, Plastic Length 5 ft, Plastic Thickness 0.125 in, Leg Length 1 in x 1 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10438_72_0)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FJR5)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 3/32" Thick (BULK-PS-PC-50)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-10)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-3)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-17)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-11)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-5)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-15)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-12)
- Zoro Select Plastic Angles