Shop All Shackles
Zoro Select
D-Shackle, 1,000 lb Load Cap, Carbon Steel
Mfr # 55ER73
Zoro # G3723335
original price:
$3.35
11% off
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt
- Working Load Limit 1,000 lb
- Width Between Eyes 1/2 in
- Pin Dia. 5/16 in
- Body Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # 55ER73
- Zoro # G3723335
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 5/16 in |
Body Size | 1/4 in |
Outside Diameter of Eye | 5/8 in |
For Sling Width | 1/2 in |
Compatible Rope Diameter | 1/4 in |
Pin Diameter | 3/8 in |
Compatible Sling Width | 1/2 in |
Inside Length | 1 1/8 in |
Compatible Chain Trade Size | 1/4 in |
Inside Width | 1/2 in |
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 1,000 lb, Compatible Chain Trade Size 1/4 in, Compatible Rope Diameter 1/4 in, Compatible Sling Width 1/2 in, Width Between Eyes 1/2 in, Body Material Carbon Steel, Inside Length 1 1/8 in, Inside Width 1/2 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie-Down Strap, Ratchet, 8 Inx1 In, 700 lb. (MCT)
- JAMCO Platform Truck, 2500lb, Plastic, 48inx24in (NF248P700GP)
- ZORO SELECT Genrl Purps Dolly, 900lb, 24x16 In. (9EYT6)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- ZORO SELECT Anchor Shackle, 4,000 lb, Alloy Steel (55AY18)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- ZORO SELECT Anchor Shackle, 24,000 lb. Work Load, PK5 (8064105)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AY01)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AY06)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY20)
- CROSBY D-Shackle, 4,000 lb Load Cap, Carbon Steel (1019775)
- Zoro Select Lifting Hardware